This product requires certification to purchase.

1-3/8 x 1 in. Calcium Silicate Pipe Insulation

Insulated Pipe Shields

1-3/8 x 1 in. Calcium Silicate Pipe Insulation

  • Fast #
  • Part #ICSIS1381
  • Item #4201799
  • Manufacturer Part #CSIS1381
5 out of 5 Customer Rating
Insulated Pipe Shields

1-3/8 x 1 in. Calcium Silicate Pipe Insulation

  • Fast #
  • Part #ICSIS1381
  • Item #4201799
  • Manufacturer Part #CSIS1381
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Rowlett, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use on hot or cold piping systems where crush resistant insulation is required at pipe supports
  • Constructed of a 360 degree insert of calcium silicate insulation encased in 360 degree sheet metal
  • Requires Certification

Specifications

ASTM:
ASTM A-527, ASTM C-533 Type 1, ASTM C-795
Fits Pipe Size:
1-3/8 in
Material:
Calcium Silicate
Thickness:
1 in