1-3/8 in. Calcium Silicate Insulation Shield
1-3/8 in. Calcium Silicate Insulation Shield
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1-3/8 in
- Material:
- Calcium Silicate
- Product Type:
- Insulation Shield
- Thickness:
- 0.5 in