2-1/2 in. Galvanized Calcium Silicate Insulation Shield
2-1/2 in. Galvanized Calcium Silicate Insulation Shield
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Fits Pipe Size:
- 2-1/2 in
- Material:
- Calcium Silicate
- Product Type:
- Insulation Shield
- Thickness:
- 2 in