This product requires certification to purchase.

3 in. Galvanized Calcium Silicate Insulation Shield

Insulated Pipe Shields

3 in. Galvanized Calcium Silicate Insulation Shield

  • Fast #
  • Part #ICSIS32
  • Item #4201803
  • Manufacturer Part #CSIS32
3.5 out of 5 Customer Rating
Insulated Pipe Shields

3 in. Galvanized Calcium Silicate Insulation Shield

  • Fast #
  • Part #ICSIS32
  • Item #4201803
  • Manufacturer Part #CSIS32
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Fits Pipe Size:
3 in
Material:
Calcium Silicate
Product Type:
Insulation Shield
Thickness:
2 in
Width:
6 in