3/4 in. Calcium Silicate Insulation Shield
3/4 in. Calcium Silicate Insulation Shield
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-527, ASTM C-533 Type 1, ASTM C-795
- Fits Pipe Size:
- 3/4 in
- Material:
- Calcium Silicate
- Product Type:
- Insulation Shield
- Thickness:
- 1 in
- UL Listed:
- No