This product requires certification to purchase.

4-1/8 in. Calcium Silicate Insulation Shield

Insulated Pipe Shields

4-1/8 in. Calcium Silicate Insulation Shield

  • Fast #
  • Part #ICSIS4181
  • Item #4205914
  • Manufacturer Part #CSIS4181
4.2 out of 5 Customer Rating
Insulated Pipe Shields

4-1/8 in. Calcium Silicate Insulation Shield

  • Fast #
  • Part #ICSIS4181
  • Item #4205914
  • Manufacturer Part #CSIS4181
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-527, ASTM C-533 Type 1, ASTM C-795
Fits Pipe Size:
4-1/8 in
Material:
Calcium Silicate
Product Type:
Insulation Shield
Thickness:
1 in