This product requires certification to purchase.

0.5 in. Duct Liner Plastic and Aluminum R10

Insulation Solutions

Insul-Tarp® 0.5 in. Duct Liner Plastic and Aluminum R10

  • Fast #
  • Part #IDRFB1250
  • Item #2150282
  • Manufacturer Part #DRFB1250
5 out of 5 Customer Rating
Brand image
Insulation Solutions

Insul-Tarp® 0.5 in. Duct Liner Plastic and Aluminum R10

  • Fast #
  • Part #IDRFB1250
  • Item #2150282
  • Manufacturer Part #DRFB1250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • R10
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1922, ASTM D-3575, ASTM D-3575-10-16, ASTM D-412 98, ASTM D-751 00, ASTM D-751 00, ASTM D-751 73, ASTM E-96
Collection:
Insul-Tarp®
Length:
50
Material:
Plastic, Aluminum
Material Type:
Polyethylene
Product Type:
Insulation
R value:
R5.9
Thickness:
0.5 in
Width:
12