This product requires certification to purchase.

25 x 12 ft. Insulation

Insulation Solutions

Insul-Tarp® 25 x 12 ft. Insulation

  • Fast #
  • Part #IDRFB1225
  • Item #2150281
  • Manufacturer Part #DRFB1225
4.6 out of 5 Customer Rating
Brand image
Insulation Solutions

Insul-Tarp® 25 x 12 ft. Insulation

  • Fast #
  • Part #IDRFB1225
  • Item #2150281
  • Manufacturer Part #DRFB1225
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-518, ASTM D-1922, ASTM D-3575, ASTM D-412, ASTM D-751
Application:
Agriculture, Commercial, Residential
Collection:
Insul-Tarp®
Length:
25 ft
Material:
Aluminum, Foam, Plastic
Material Type:
Polyethylene
Maximum Temperature:
180
Product Type:
Insulation
Size:
25 ft x 12 ft
Width:
12 ft