24 in. Tablet Sock Fine
Vita-D-Chlor™ 24 in. Tablet Sock Fine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fine fabric slows the dissolve time
- Constructed from filter fabric
- Low-cost and disposable
Specifications
- Collection:
- Vita-D-Chlor™
- Length:
- 24 in
- Material:
- Filter Fabric
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.1 lb