Tablet Extension Tube for NEMA 200-B and NEMA 200-C
ZDe-Chlorinator Tablet Extension Tube for NEMA 200-B and NEMA 200-C
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Extension tubes provide an additional 10 tablets of capacity
- This extension tube has a wide base and fits the NEMA-200B and the NEMA-200C units
- ZDe-Chlorinator sold separately
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- NEMA 200-B, 200-C
- Collection:
- ZDe-Chlorinator
- Color Finish Name:
- Silver, Blue
- Material:
- Aluminum
- NSF Certified:
- No
- Size:
- 12 in x 4 in
- UL Listed:
- No