This product requires certification to purchase.

3 in. IPS Butt Fusion SDR 17 HDPE Double Molded Wye

IntegriFuse™ 3 in. IPS Butt Fusion SDR 17 HDPE Double Molded Wye

  • Fast #
  • Part #PEI17BYM
  • Item #4720543
  • Manufacturer Part #100903
4.2 out of 5 Customer Rating

IntegriFuse™ 3 in. IPS Butt Fusion SDR 17 HDPE Double Molded Wye

  • Fast #
  • Part #PEI17BYM
  • Item #4720543
  • Manufacturer Part #100903
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3261
Clean Bagged:
No
Collection:
IntegriFuse™
Color Finish Name:
Black
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connection 3:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73.4
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Schedule Class:
SDR 17