6 in. IPS Butt Fusion SDR 11 HDPE Molded Double Wye
IntegriFuse™ 6 in. IPS Butt Fusion SDR 11 HDPE Molded Double Wye
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261
- Clean Bagged:
- No
- Collection:
- IntegriFuse™
- Color Finish Name:
- Black
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connection 3:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 73.4
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 11