This product requires certification to purchase.

12 in. IPS SDR SDR 11 PVC Coupling

Integrity Fusion Products

IPS Series 12 in. IPS SDR SDR 11 PVC Coupling

  • Fast #
  • Part #PEI11E4C12
  • Item #7221666
  • Manufacturer Part #200323
3.7 out of 5 Customer Rating
Brand image
Integrity Fusion Products

IPS Series 12 in. IPS SDR SDR 11 PVC Coupling

  • Fast #
  • Part #PEI11E4C12
  • Item #7221666
  • Manufacturer Part #200323
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
IPS Series
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
FM Approved:
Yes
Fitting Size 1:
12
Fitting Size 2:
12
Fitting Sizes:
12 in
Fitting Type:
Coupling
Length:
11-4/5
Material:
Plastic
Material Type:
PVC
Schedule Class:
SDR 11
Weight:
24.3