This product requires certification to purchase.

4 in. Natural Gas Hydronic Heating System Fuel Economizer

Intellidyne

4 in. Natural Gas Hydronic Heating System Fuel Economizer

  • Fast #
  • Part #I3250HW
  • Item #3793695
  • Manufacturer Part #3250 (HW+)
3.9 out of 5 Customer Rating
Intellidyne

4 in. Natural Gas Hydronic Heating System Fuel Economizer

  • Fast #
  • Part #I3250HW
  • Item #3793695
  • Manufacturer Part #3250 (HW+)
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with systems up to 300,000 BTU
  • Illuminated LCD display shows fuel consumption savings, operating modes, system diagnostics and operating temperatures
  • Requires Certification

Specifications

Depth:
2-1/2 in
Height:
4 in
Width:
4 in