1501 MBH Indoor/Outdoor Condensing Natural Gas/Propane Gas Tankless Water Heater
1501 MBH Indoor/Outdoor Condensing Natural Gas/Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multiple stainless (316L) heat exchangers
- Flexible-floating design, stress-relieving and thermal shock resistant
- Built-in redundancy - multiple heat engines with individual controls
- Multi-unit - masterless cascading with common venting
- Gas pressures - operates on gas pressure range of 2.5"- 14" WC
- ASME-HLW compliant
- Designed and built in the U.S
- Color touch screen - access to usage data, troubleshooting, and parts wear
- Wi-Fi connectivity
-
Green
Specifications
- AFUE:
- 96.00 %
- AMP:
- 29
- ANSI:
- ANSI 372
- Application:
- Commercial
- BTU:
- 1501000
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 60-2/5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 72.3 gpm
- Fuel Type:
- Natural Gas, Propane
- Height:
- 67-7/10 in
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 1501
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 30
- Pressure - Maximum:
- 160 psig
- Temperature Range:
- 100 to 190 Deg F
- UL Listed:
- No
- UPC:
- 850007779696
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 2 in
- Water Heater Type:
- Tankless
- Weight:
- 1025 lb
- Width:
- 30 in
- Wireless Communication:
- Wi-Fi