This product requires certification to purchase.

1860 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

Intellihot Inc.

1860 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #IIQ2001
  • Item #7772228
  • Manufacturer Part #IQ2001
5 out of 5 Customer Rating
Brand image
Intellihot Inc.

1860 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #IIQ2001
  • Item #7772228
  • Manufacturer Part #IQ2001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • With an enormous output of over 2 million BTUs/hr., the iQ2001 is a heavy-duty henchman for large commercial applications. Housing multiple self-operating heat exchangers in a compact build, the tankless water heater offers revolutionary redundancy. An industry-leading turndown ratio (66:1) reduces gas bills by up to 40% for zero compromise between space, efficiency, and performance.
  • Tremendous Turndown:An industry-leading turndown ratio of 66:1 makes the iQ2001 highly adaptable to fluctuations in hot water demand, providing efficiency for peak, low, and medium draws alike.
  • Prodigious Performance:Delivers nearly 2 million BTUs/hr. on-demand at 94% thermal efficiency without the need for perpetually energy-hogging tanks.
  • Masterless Cascading:Scale your heating output to meet any commercial demand by cascading up to 3 iQ2001 units without a master controller for zero downtime risk from single-unit failures.
  • Compact Agility:Slide into any boiler room with ease. Standard transportation and common elevators are enough for the 30" wide units, weighing just 1225 lbs.
  • Next-gen Connectivity:Factory monitoring via telliCare messaging.
  • ASME-HLW Compliant:Provides reliability and peace-of-mind for building owners, facility managers, engineers, and contractors.
  • Requires Certification
  • Green


Specifications

AFUE:
94.00 %
AMP:
20
ANSI:
ANSI 372
Application:
Commercial
BTU:
1999999
CSA Certified:
CSA 4.3
Condensing:
Yes
Depth:
60-2/5 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor, Outdoor
MBH:
1860
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
30
Temperature Range:
100 to 190 Deg F
UL Listed:
No
UPC:
850007779702
Vent Type:
Direct Vent
Width:
30 in
Wireless Communication:
Wi-Fi