This product requires certification to purchase.

250 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

Intellihot Inc.

250 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #II250
  • Item #4911908
  • Manufacturer Part #I250
5 out of 5 Customer Rating
Brand image
Intellihot Inc.

250 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #II250
  • Item #4911908
  • Manufacturer Part #I250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

AMP:
4.2
ANSI:
ANSI 372
Application:
Commercial
BTU:
250000
Condensing:
Yes
Depth:
14-9/10
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
26
Indoor Outdoor:
Indoor, Outdoor
MBH:
250
Maximum Temperature:
185
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
30
Pressure - Maximum:
150 psi
UL Listed:
No
UPC:
850007779627
Water Connection Size:
3/4
Width:
17-2/5