251 MBH Indoor/Outdoor Condensing Natural Gas/Propane Gas Tankless Water Heater
251 MBH Indoor/Outdoor Condensing Natural Gas/Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Available
Product Details
Product Details
-
Green
Documents
Specifications
- AMP:
- 4.2
- ANSI:
- ANSI 372, ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 251000
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 15 in
- ETL Listed:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 13.8 gpm
- Fuel Type:
- Natural Gas, Propane
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 251
- Maximum Temperature:
- 190
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 30
- Temperature Range:
- 40 to 130 Deg F
- UL Listed:
- No
- UPC:
- 850007779634
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 90 lb
- Width:
- 17-7/10 in