251 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
251 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- AFUE:
- 96.00 %
- AMP:
- 4.2
- ANSI:
- ANSI 372
- Application:
- Commercial
- BTU:
- 251000
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 15 in
- ETL Listed:
- Yes
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 13.8 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 251
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 30
- Temperature Range:
- 100 to 190 Deg F
- UL Listed:
- No
- UPC:
- 850007779641
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 90 lb
- Width:
- 17-7/10 in