This product requires certification to purchase.

499 MBH Indoor Non-Condensing Natural Gas/Propane Gas Tankless Water Heater

Intellihot Inc.

499 MBH Indoor Non-Condensing Natural Gas/Propane Gas Tankless Water Heater

  • Fast #
  • Part #IIN501
  • Item #7785823
  • Manufacturer Part #IN501
4.7 out of 5 Customer Rating
Brand image
Intellihot Inc.

499 MBH Indoor Non-Condensing Natural Gas/Propane Gas Tankless Water Heater

  • Fast #
  • Part #IIN501
  • Item #7785823
  • Manufacturer Part #IN501
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Multiple Stainless (316L) Heat Exchangers
  • Flexible-Floating Design, stress-relieving and thermal shock resistant
  • Built-in Redundancy - Multiple heat engines with individual controls
  • Multi-Unit - Masterless cascading with common venting
  • Gas Pressures - Operates on gas pressure range of 2.5"- 14" w.c.
  • ASME-HLW Compliant
  • Designed and Built in the U.S.
  • 7" Color Touch Screen - access to usage data, troubleshooting, and parts wear
  • Direct Cell-LTE Connectivity
  • Requires Certification
  • Green

Documents


Specifications

AFUE:
94.00 %
AMP:
9.5
ANSI:
ANSI 372
Application:
Commercial
BTU:
499999
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
No
Depth:
20 in
Duct Size:
4 in
ETL Listed:
Yes
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
3.6 gpm
Fuel Type:
Natural Gas, Propane
Indoor Outdoor:
Indoor
MBH:
499
Maximum Temperature:
190
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
30
Temperature Range:
100 to 190 Deg F
UL Listed:
No
UPC:
850007779665
Vent Type:
Direct Vent
Water Connection Size:
1-1/2 in
Weight:
345 lb
Width:
20 in