This product requires certification to purchase.

6 kW Point of Use Electric Tankless Water Heater

Intellihot Inc.

6 kW Point of Use Electric Tankless Water Heater

  • Fast #
  • Part #IIL60
  • Item #10111026
  • Manufacturer Part #IL6.0
3.7 out of 5 Customer Rating
Brand image
Intellihot Inc.

6 kW Point of Use Electric Tankless Water Heater

  • Fast #
  • Part #IIL60
  • Item #10111026
  • Manufacturer Part #IL6.0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
14-1/2 in
Indoor Outdoor:
Indoor
Power Source:
Electric
Weight:
7 lb
Width:
4-1/2 in