199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
I Series 199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
Product Details
Product Details
- Masterless cascading: Eliminate single-point failures with our patented masterless cascading technology. If one cascaded unit is offline for servicing, all other units regroup and continue to operate
- Plastic vent temperature overshoot control: Maintains safe stack temperature below the vent's maximum temperature rating
- Multiple venting configurations: Includes concentric, snorkeling, terminations in different pressure zones and single-pipe vent, smart common venting
- Numerous levels of built-in safety features: Prevent flue from back drafting, including fan speed control and a mechanical damper
- Factory-installed strainer: Units deliver debris-free inlet water to the system
- Eliminate mixing valves & lower Legionella risks: With no storage tanks, there's a lower risk for Legionella growth. By eliminating the need for mixing valves, this feature also reduces their associated unreliability and costs
-
Green
Specifications
- AMP:
- 4.2
- ANSI:
- ANSI 372, ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 199950
- CSA Certified:
- CSA 4.3
- Collection:
- I Series
- Condensing:
- Yes
- Depth:
- 15 in
- ETL Listed:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 26-1/5 in
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 199
- Maximum Temperature:
- 185
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 30
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 40 to 130 Deg F
- UL Listed:
- No
- UPC:
- 850007779610
- Uniform Energy Factor (UEF):
- 0.93
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Tankless
- Watts:
- 0.5 kW
- Weight:
- 93 lb
- Width:
- 17-7/10 in