22 x 20 in. 7 gal High-Density Perforated Liner Roll in Clear
22 x 20 in. 7 gal High-Density Perforated Liner Roll in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reliable and consistent
- Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself
- Perforated roll for easy dispensing
- Innovative "clamshell" box with E-Z identification eliminates confusion
Specifications
- Capacity:
- 7 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 22 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Liner
- Size:
- 20 in x 22 in
- Thickness:
- 6 mil
- Width:
- 20 in