24 x 24 in. 10 gal 8 mil High-Density Interleaved Liner Roll in Clear
24 x 24 in. 10 gal 8 mil High-Density Interleaved Liner Roll in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reliable and consistent
- Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself
- Perforated roll for easy dispensing
- Innovative "clamshell" box with E-Z identification eliminates confusion
Specifications
- Capacity:
- 10 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Liner
- Size:
- 24 in x 24 in
- Thickness:
- 8 mil
- Weight:
- 13.04 lb
- Width:
- 24 in