24 x 33 in. x 8 mic 16 gal High Density Polyethylene Can Liner in Black
24 x 33 in. x 8 mic 16 gal High Density Polyethylene Can Liner in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reliable and consistent
- Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself
- Perforated roll for easy dispensing
- ISO registered facilities ensure superior quality and consistency
- Innovative "clamshell" box with E-Z identification eliminates confusion
Specifications
- Application:
- Commercial, Healthcare, Industrial, Institutional, Light Duty
- Capacity:
- 16 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ISO:
- ISO 9001:2008
- Length:
- 33 in
- Material:
- Formosa Resins, Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Can Liner
- Size:
- 24 in x 33 in
- Thickness:
- 8 mic
- Weight:
- 18.42 lb
- Width:
- 24 in