This product requires certification to purchase.

28 x 45 in. x 80 mil 45 lb. LLDPE Can Liner in Black (Case of 250)

Inteplast

28 x 45 in. x 80 mil 45 lb. LLDPE Can Liner in Black (Case of 250)

  • Fast #
  • Part #ISL2845XHN
  • Item #10118267
  • Manufacturer Part #SL2845XHN
5 out of 5 Customer Rating
Brand image
Inteplast

28 x 45 in. x 80 mil 45 lb. LLDPE Can Liner in Black (Case of 250)

  • Fast #
  • Part #ISL2845XHN
  • Item #10118267
  • Manufacturer Part #SL2845XHN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use prime resins for superior quality
  • Effortless bag dispensing from the compact coreless interleaved rolls
  • Source reducing product to promote environmental sensitivity
  • Star seal bottom allows even weight distribution and easy removal from receptacle
  • Comprehensive offerings for all applications including business, industry, and healthcare
  • Requires Certification

Specifications

Capacity:
20-30 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
45 in
Material:
Plastic
Material Type:
LLDPE
Package Quantity:
Case of 250
Product Type:
Can Liner
Thickness:
0.8 mil
UPC:
762935022228
Width:
28 in