This product requires certification to purchase.

30-1/2 x 43 in. x 14 mic 33 gal HDPE Can Liner in Blue (Case of 250)

Inteplast

30-1/2 x 43 in. x 14 mic 33 gal HDPE Can Liner in Blue (Case of 250)

  • Fast #
  • Part #IBRS304314BL
  • Item #10118249
  • Manufacturer Part #BRS304314BL
5 out of 5 Customer Rating
Brand image
Inteplast

30-1/2 x 43 in. x 14 mic 33 gal HDPE Can Liner in Blue (Case of 250)

  • Fast #
  • Part #IBRS304314BL
  • Item #10118249
  • Manufacturer Part #BRS304314BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
33 gal
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
43 in
Material:
Plastic
Material Type:
HDPE
Package Quantity:
Case of 250
Product Type:
Can Liner
Thickness:
14 mic
UPC:
762935014643
Width:
30-1/2 in