30 x 36 in. x 0.45 mil 25 lb. LLDPE Can Liner in Black (Case of 250)
30 x 36 in. x 0.45 mil 25 lb. LLDPE Can Liner in Black (Case of 250)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Use prime resins for superior quality
- Effortless bag dispensing from the compact coreless interleaved rolls
- Source reducing product to promote environmental sensitivity
- Star seal bottom allows even weight distribution and easy removal from receptacle
- Comprehensive offerings for all applications including business, industry, and healthcare
Specifications
- Capacity:
- 20-30 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 36
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Thickness:
- 0.45 mil
- UPC:
- 762935902117
- Width:
- 30