This product requires certification to purchase.

30 x 36 in. x 0.45 mil 30 gal LLDPE Can Liner in Natural (Case of 250)

Inteplast

30 x 36 in. x 0.45 mil 30 gal LLDPE Can Liner in Natural (Case of 250)

  • Fast #
  • Part #ISL3036MDN
  • Item #10118271
  • Manufacturer Part #SL3036MDN
3.6 out of 5 Customer Rating
Brand image
Inteplast

30 x 36 in. x 0.45 mil 30 gal LLDPE Can Liner in Natural (Case of 250)

  • Fast #
  • Part #ISL3036MDN
  • Item #10118271
  • Manufacturer Part #SL3036MDN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Use prime resins for superior quality
  • Effortless bag dispensing from the compact coreless interleaved rolls
  • Source reducing product to promote environmental sensitivity
  • Star seal bottom allows even weight distribution and easy removal from receptacle
  • Comprehensive offerings for all applications including business, industry, and healthcare
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
36
Material:
Plastic
Material Type:
LLDPE
Package Quantity:
Case of 250
Product Type:
Can Liner
Thickness:
0.45 mil
UPC:
762935902087
Width:
30