This product requires certification to purchase.

33 x 39 in. x 0.8 mil 33 gal LLDPE Can Liner in Natural (Case of 150)

Inteplast

33 x 39 in. x 0.8 mil 33 gal LLDPE Can Liner in Natural (Case of 150)

  • Fast #
  • Part #ISL3339XHN
  • Item #10118277
  • Manufacturer Part #SL3339XHN
3.2 out of 5 Customer Rating
Brand image
Inteplast

33 x 39 in. x 0.8 mil 33 gal LLDPE Can Liner in Natural (Case of 150)

  • Fast #
  • Part #ISL3339XHN
  • Item #10118277
  • Manufacturer Part #SL3339XHN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Use prime resins for superior quality
  • Effortless bag dispensing from the compact coreless interleaved rolls
  • Source reducing product to promote environmental sensitivity
  • Star seal bottom allows even weight distribution and easy removal from receptacle
  • Comprehensive offerings for all applications including business, industry, and healthcare
  • Requires Certification

Specifications

Capacity:
33 gal
Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
39
Material:
Plastic
Material Type:
LLDPE
Package Quantity:
Case of 150
Product Type:
Can Liner
Thickness:
0.8 mil
UPC:
762935022167
Width:
33