This product requires certification to purchase.

33 x 39 in. x 0.9 mil 33 gal LLDPE Can Liner in Black (Case of 150)

Inteplast

33 x 39 in. x 0.9 mil 33 gal LLDPE Can Liner in Black (Case of 150)

  • Fast #
  • Part #ISL3339XPK
  • Item #10118278
  • Manufacturer Part #SL3339XPK
4.3 out of 5 Customer Rating
Brand image
Inteplast

33 x 39 in. x 0.9 mil 33 gal LLDPE Can Liner in Black (Case of 150)

  • Fast #
  • Part #ISL3339XPK
  • Item #10118278
  • Manufacturer Part #SL3339XPK
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Use prime resins for superior quality
  • Effortless bag dispensing from the compact coreless interleaved rolls
  • Source reducing product to promote environmental sensitivity
  • Star seal bottom allows even weight distribution and easy removal from receptacle
  • Comprehensive offerings for all applications including business, industry, and healthcare
  • Requires Certification
Dimensions & Measurements
Capacity
33 gal
Height
39 in
Package Quantity
Case of 150
Thickness
0.9 mil
Width
33 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
LLDPE
Warranty & Product Information
Product Type
Can Liner
UPC
762935902322