36 x 30 in. 30 gal 10 mil High-Density Valu-Plus Coreless Roll in Clear
36 x 30 in. 30 gal 10 mil High-Density Valu-Plus Coreless Roll in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact, coreless interleaved rolls designed for effortless one at a time bag dispensing
- Reliable and consistent
- Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself
- Innovative "clamshell" box with E-Z identification eliminates confusion
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Natural
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Coreless Roll
- Thickness:
- 10 mil
- Weight:
- 13.00 lb
- Width:
- 30 in