This product requires certification to purchase.

36 x 60 in. x 17 mic 55 gal High Density Polyethylene Can Liner in Natural

Inteplast

36 x 60 in. x 17 mic 55 gal High Density Polyethylene Can Liner in Natural

  • Fast #
  • Part #IBSS366017N
  • Item #4440839
  • Manufacturer Part #IBS S366017N
5 out of 5 Customer Rating
Brand image
Inteplast

36 x 60 in. x 17 mic 55 gal High Density Polyethylene Can Liner in Natural

  • Fast #
  • Part #IBSS366017N
  • Item #4440839
  • Manufacturer Part #IBS S366017N
5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Interleaved for easy dispensing
  • Reliable and consistent
  • Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself
  • Innovative "clamshell" box with E-Z identification eliminates confusion
  • Requires Certification

Specifications

Capacity:
55 gal
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
60 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Can Liner
Thickness:
17 mic
Width:
36 in