37 x 30 in. 30 gal 10 mil High-Density Interleaved Liner Roll in Clear
37 x 30 in. 30 gal 10 mil High-Density Interleaved Liner Roll in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reliable and consistent
- Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself
- Interleaved for easy dispensing
- Innovative “clamshell” box with E-Z identification eliminates confusion
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 37 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Liner
- Size:
- 30 in x 37 in
- Thickness:
- 10 mil
- Width:
- 30 in