38 x 58 in. x 0.7 mil 60 gal LLDPE Can Liner in White (Case of 100)
38 x 58 in. x 0.7 mil 60 gal LLDPE Can Liner in White (Case of 100)
Product Details
Product Details
- Use prime resins for superior quality
- Effortless bag dispensing from the compact coreless interleaved rolls
- Source reducing product to promote environmental sensitivity
- Star seal bottom allows even weight distribution and easy removal from receptacle
- Comprehensive offerings for all applications including business, industry, and healthcare
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 58 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 0.7 mil
- UPC:
- 762935996222
- Width:
- 38 in