38 x 60 in. x 12 mic 60 gal High Density Polyethylene Can Liner in Natural
38 x 60 in. x 12 mic 60 gal High Density Polyethylene Can Liner in Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reliable and consistent
- Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself
- Interleaved for easy dispensing
- ISO registered facilities ensure superior quality and consistency
- Innovative "clamshell" box with E-Z identification eliminates confusion
Specifications
- Application:
- Commercial, Healthcare, Industrial, Institutional
- Capacity:
- 60 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- ISO:
- ISO 9001:2008
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Can Liner
- Size:
- 38 in x 60 in
- Thickness:
- 12 mic
- Width:
- 38 in