This product requires certification to purchase.

38 x 63 in. x 1.9 mil 80 lb. LLDPE Can Liner in Natural (Case of 50)

Inteplast

38 x 63 in. x 1.9 mil 80 lb. LLDPE Can Liner in Natural (Case of 50)

  • Fast #
  • Part #ISL3863N1
  • Item #10118284
  • Manufacturer Part #SL3863N-1
5 out of 5 Customer Rating
Brand image
Inteplast

38 x 63 in. x 1.9 mil 80 lb. LLDPE Can Liner in Natural (Case of 50)

  • Fast #
  • Part #ISL3863N1
  • Item #10118284
  • Manufacturer Part #SL3863N-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use prime resins for superior quality
  • Effortless bag dispensing from the compact coreless interleaved rolls
  • Source reducing product to promote environmental sensitivity
  • Star seal bottom allows even weight distribution and easy removal from receptacle
  • Comprehensive offerings for all applications including business, industry, and healthcare
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
63 in
Material:
Plastic
Material Type:
LLDPE
Package Quantity:
Case of 50
Product Type:
Can Liner
Thickness:
1.9 mil
UPC:
762935004460
Width:
38 in