This product requires certification to purchase.

40 x 48 in. x 18 mic HDPE Can Liner in Blue (Case of 200)

Inteplast

40 x 48 in. x 18 mic HDPE Can Liner in Blue (Case of 200)

  • Fast #
  • Part #IBRS404818BL
  • Item #10118251
  • Manufacturer Part #BRS404818BL
4.4 out of 5 Customer Rating
Brand image
Inteplast

40 x 48 in. x 18 mic HDPE Can Liner in Blue (Case of 200)

  • Fast #
  • Part #IBRS404818BL
  • Item #10118251
  • Manufacturer Part #BRS404818BL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
48
Material:
Plastic
Material Type:
HDPE
Package Quantity:
Case of 200
Product Type:
Can Liner
Thickness:
18 mic
UPC:
762935014698
Width:
40