43 x 47 in. 1.5 mil Can Liner in Black (Case of 150)
43 x 47 in. 1.5 mil Can Liner in Black (Case of 150)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maximum puncture and stretch resistance compared to High Density
- Best choice for applications where additional strength and stretch are required
- Linear low density polyethylene trash bag
- Most prevalent type of film used in the industry today
- Works well for waste with sharp or jagged edges
- Gauge: 1.5 mil
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 47 in
- Material:
- Resin, Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Case of 150
- Product Type:
- Can Liner
- Size:
- 43 in x 47 in
- Thickness:
- 1.5 mil
- Width:
- 43 in