24 x 28 in. x 0.7 mil 12 gal Can Liner in White (Case of 300)
Draw-Tuf® 24 x 28 in. x 0.7 mil 12 gal Can Liner in White (Case of 300)
Product Details
Product Details
- No need to knot liner - the bag will fit the container perfectly
- Interleaved for easy one-at-a-time dispensing
- Side-welded to prevent leakage with no seal on the bottom
- Co-extruded for added strength
- Space saver packaging reduces freight costs and allows for easy dispensing directly from the carton
Specifications
- Capacity:
- 12 gal
- Collection:
- Draw-Tuf®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 28 in
- Package Quantity:
- Case of 300
- Product Type:
- Can Liner
- Thickness:
- 0.7 mil
- UPC:
- 762935997175
- Width:
- 24 in