33 x 38 in. x 0.8 mil 32 gal Can Liner in White (Case of 150)
Draw-Tuf® 33 x 38 in. x 0.8 mil 32 gal Can Liner in White (Case of 150)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- No need to knot liner - the bag will fit the container perfectly
- Interleaved for easy one-at-a-time dispensing
- Side-welded to prevent leakage with no seal on the bottom
- Co-extruded for added strength
- Space saver packaging reduces freight costs and allows for easy dispensing directly from the carton
Specifications
- Capacity:
- 32 gal
- Collection:
- Draw-Tuf®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 38
- Package Quantity:
- Case of 150
- Product Type:
- Can Liner
- Thickness:
- 0.8 mil
- UPC:
- 762935800017
- Width:
- 33