24 x 32 in. x 1 mil 13 gal Can Liner in Black (Case of 500)
Fuerte 24 x 32 in. x 1 mil 13 gal Can Liner in Black (Case of 500)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 13 gal
- Collection:
- Fuerte
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 32
- Package Quantity:
- Case of 500
- Product Type:
- Can Liner
- Thickness:
- 1 mil
- UPC:
- 762935011215
- Width:
- 24