30 x 36 in. x 1.5 mil 97 lb. Can Liner in Natural (Case of 200)
Fuerte 30 x 36 in. x 1.5 mil 97 lb. Can Liner in Natural (Case of 200)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Specifications
- Capacity:
- 20-30 gal
- Collection:
- Fuerte
- Color Finish Category:
- Clear
- Color Finish Name:
- Natural
- Height:
- 36 in
- Package Quantity:
- Case of 200
- Product Type:
- Can Liner
- Thickness:
- 1.5 mil
- UPC:
- 762935999223
- Width:
- 30 in