This product requires certification to purchase.

33 x 39 in. x 1.5 mil 33 gal Can Liner in Black (Case of 100)

Inteplast

Fuerte 33 x 39 in. x 1.5 mil 33 gal Can Liner in Black (Case of 100)

  • Fast #
  • Part #ISL3339150K
  • Item #10118272
  • Manufacturer Part #SL3339150K
4.7 out of 5 Customer Rating
Brand image
Inteplast

Fuerte 33 x 39 in. x 1.5 mil 33 gal Can Liner in Black (Case of 100)

  • Fast #
  • Part #ISL3339150K
  • Item #10118272
  • Manufacturer Part #SL3339150K
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
33 gal
Height
39 in
Package Quantity
Case of 100
Thickness
1.5 mil
Width
33 in
Characteristics & Features
Collection
Fuerte
Color Finish Category
Blacks
Color Finish Name
Black
Warranty & Product Information
Product Type
Can Liner
UPC
762935998509