43 x 47 in. x 2 mil LLDPE Can Liner in Black (Case of 100)
Fuerte 43 x 47 in. x 2 mil LLDPE Can Liner in Black (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Fuerte
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 47
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 2 mil
- UPC:
- 762935998493
- Width:
- 43