Intercept Micro Filter Bag, Closed Collar, Fits 10 qt. (10 pk.)
Intercept Micro Filter Bag, Closed Collar, Fits 10 qt. (10 pk.)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four Level Filtration - ProTeam's Four Level Filtration system provides advanced protection against their introduction of pollutants back into an environment.
- Larger Capacity - ProTeam's Intercept Micro Filters have 21% more filtration area than non-pleated filters.
- Longer Filter Life - Fully laminated inner liner eliminates shredding.
- Improved Air Quality - Dual layered construction captures fine particles, improving Indoor Air Quality. Intercept microbial treatment helps contain odors and prevent the growth of mold and bacteria.
- Fits: LineVacer ULPA, LineVacer HEPA
Specifications
- Brand Model Compatibility:
- SuperCoach, Coach, MegaVac, Linevacer
- Capacity:
- 10 qt;11 L
- Color Finish Name:
- Green
- Depth:
- 6 in
- ETL Listed:
- No
- Height:
- 11 in
- Length:
- 11 in
- Material:
- Paper
- Weight:
- 0.5 lb
- Width:
- 9 in