This product requires certification to purchase.

100W R40 Light Bulb with Medium Base

Interlight / International Lighting

100W R40 Light Bulb with Medium Base

  • Fast #
  • Part #I70750
  • Item #7282294
  • Manufacturer Part #70750
4.1 out of 5 Customer Rating
Interlight / International Lighting

100W R40 Light Bulb with Medium Base

  • Fast #
  • Part #I70750
  • Item #7282294
  • Manufacturer Part #70750
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Name:
White
Color Temperature:
5700
Dimmable:
No
ETL Listed:
No
Length:
7-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
R40
Lumens:
2500
Number Of Hours:
24000 h
UL Listed:
No
Watts:
100 W