This product requires certification to purchase.

1-Gang Plastic Weatherproof Vertical and Horizontal Cover in Clear

Intermatic

1-Gang Plastic Weatherproof Vertical and Horizontal Cover in Clear

  • Fast #
  • Part #IWP5000C
  • Item #4871287
  • Manufacturer Part #WP5000C
4.4 out of 5 Customer Rating
Brand image
Intermatic

1-Gang Plastic Weatherproof Vertical and Horizontal Cover in Clear

  • Fast #
  • Part #IWP5000C
  • Item #4871287
  • Manufacturer Part #WP5000C
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Clear, Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complies with 2017 NEC Article 406.9 (B)(1) for wet locations and extra-duty applications
  • Exceeds CEC Article 26-702
  • UL Certified for Type 3R outdoor enclosures
  • Meets requirements for cold impact testing: -60° F (-51° C)
  • Heavy-duty UV stabilized polycarbonate cover, mounting base, and inserts
  • 1?8" (3 mm) thick, neoprene gasket with slits for mounting screws
  • Lockable hasp: All models accept up to 1?4" (6 mm) dia shank
  • Impact rated: 12 lbf. impact test to ensure cover remains intact
  • Reinforced hinge pin designed to exceed 40 lbf. hinge hang/stress test
  • NEW Faster Installation, Pre-Set for GFCI, No insert required
  • Requires Certification

Documents


Specifications

Color Finish Name:
Clear, Grey
Height:
6-1/3 in
UPC:
078275145276