120-240 V Panel Surge Protector

You last purchased this on
 
Intermatic

120-240 V Panel Surge Protector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Intermatic

120-240 V Panel Surge Protector

  • Fast #
  • Part #IIG1240RC3
  • Item #3994630
  • Manufacturer Part #IG1240RC3
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Type 1 or 2 applications
  • Six modes of surge protection include: L1-N, L2-N, L1-G, L2-G, N-G, L1-L2
  • For residential/light commercial services such as AC power, telephone and/or cable
  • Green LED indicator provides status of protection
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
Yes
Depth:
3-7/16 in
Height:
4-3/16 in
Temperature Range:
Up to 185 Deg F
Volts:
120/240V
Width:
4-3/16 in