120V Metal Indoor Outdoor Timer
120V Metal Indoor Outdoor Timer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Booster pumps
- Hydro chlorinators
- Fans
- Music and signal systems
- Heat pumps
Documents
Specifications
- Application:
- Commercial
- CSA Certified:
- Yes
- Depth:
- 3-5/8 in
- Height:
- 10-1/8 in
- Product Type:
- Timer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Temperature Range:
- Up to 130 Deg F
- UL Listed:
- Yes
- UPC:
- 078275026308
- Volts:
- 120V
- Width:
- 6-1/2 in